!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRIMER SPRAY BIN SHELLAC BASE 369G

PRIMER SPRAY BIN SHELLAC BASE 369G

RUST-OLEUM

PRIMER SPRAY BIN SHELLAC BASE 369G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRIMER SPRAY BIN SHELLAC BASE 369G

PRIMER SPRAY BIN SHELLAC BASE 369G

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $42.91 / each

EHC: EHC :
Min Qty 6 = $257.46

Compliance and Restrictions

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLMZ01018
  • Mfr. Model # Z01018
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.17 lbs

Technical Specs

  • ItemPrimer
  • Coating ApplicationSealer Primer
  • Compatible Surface MaterialDrywall, Fibreglass, Masonry, Metal, PVC, Plaster, Vinyl, Wood
  • ColourWhite
  • Coverage Area500 sq ft/gal
  • Dry Time45 min
  • Sub BrandZinsser(R)
  • Dry Time Tack Free20 min
  • FeaturesSeals Knots and Sap Streaks, Seals Pet, Shellac-Base Primer-Sealer, Smoke and Musty Odours, Sticks to All Surfaces Without Sanding, for Interior and Spot Exterior Use
  • Maximum Application Temperature90 Degrees F
  • Minimum Dry Film Thickness1.5 mil
  • Shelf Life3 yr
  • VOC Compliant550 g/L
  • Maximum Dry Film Thickness 1 mil
  • Colour Family White
  • Resin Type Shellac
  • Container Size 369 g
  • Base Type Solvent
  • Use Location Exterior, Interior
  • Container Type Aerosol
  • Dry Time to Recoat 45 min
  • Flammability Flammable
  • Minimum Application Temperature -18 Degrees F
  • Net Weight 369 g
  • Standards USDA Acceptable
  • VOC Content MIR Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list