!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRIMER, EXTERIOR/INTERIOR, RED, STEEL, WELD THRU PRIMER, SOLVENT, FLAT, RED, 457 SQ FT/GAL

PRIMER, EXTERIOR/INTERIOR, RED, STEEL, WELD THRU PRIMER, SOLVENT, FLAT, RED, 457 SQ FT/GAL

KRYLON INDUSTRIAL

PRIMER, EXTERIOR/INTERIOR, RED, STEEL, WELD THRU PRIMER, SOLVENT, FLAT, RED, 457 SQ FT/GAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRIMER, EXTERIOR/INTERIOR, RED, STEEL, WELD THRU PRIMER, SOLVENT, FLAT, RED, 457 SQ FT/GAL

PRIMER, EXTERIOR/INTERIOR, RED, STEEL, WELD THRU PRIMER, SOLVENT, FLAT, RED, 457 SQ FT/GAL

KRYLON INDUSTRIAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $153.59 / each

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KRYK00020101-16
  • Mfr. Model # K00020101-16
  • UNSPSC # 31211509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • ItemPrimer
  • Colour FamilyRed
  • SheenFlat
  • ColourRed
  • Coverage Area457 sq ft/gal
  • Dry Time45 min
  • Sub BrandWeld Thru Primer
  • Dry Time Tack Free3 hr
  • FeaturesMay be Welded Through with No Effect on the Welds Integrity
  • Maximum Application Temperature120 Degrees F
  • Net Weight1 gal
  • Surface TextureRough
  • Coating Application Weld Thru Primer
  • Compatible Surface Material Steel
  • Resin Type Modified Soya Oil Alkyd
  • Container Size 1 gal
  • Base Type Solvent
  • Use Location Exterior, Interior
  • Application Method Brush, Spray
  • Dry Time to Recoat 4 hr
  • Finish Texture Smooth
  • Minimum Application Temperature 50 Degrees F
  • Resistance Properties Rust-Resistant
  • VOC Content 250 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list