!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
4298UV ADHESION PROMOTER, 1 GALLON BOTTLE, CAN

4298UV ADHESION PROMOTER, 1 GALLON BOTTLE, CAN

3M

4298UV ADHESION PROMOTER, 1 GALLON BOTTLE, CAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
4298UV ADHESION PROMOTER, 1 GALLON BOTTLE, CAN

4298UV ADHESION PROMOTER, 1 GALLON BOTTLE, CAN

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $309.34 / EACH

EHC: EHC :
Min Qty 4 = $1,237.36

Compliance and Restrictions

  • Dangerous Good

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM7000002017
  • Mfr. Model # 7000002017
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.851 lbs

Product Details

This 4298UV adhesion promoter is yellow and comes in a one gallon bottle. Adhesive and sealant surface preparation chemicals and solvents ensure materials properly bond.

Technical Specs

  • ItemPrimer
  • Container TypeCan
  • For Use on Adhesive TypeAdhesion of 3M Acrylic Foam Tapes to Low Surface Energy Plastics such as Thermoplastic Olefins (TPO), Polypropylene (PP), Thermoplastic Urethanes (TPU)
  • Specific Gravity0.82
  • Base TypeAcetone-Based
  • Primary ApplicationsAttaching Badges, Attaching Exterior Trim Components, Attaching Seals And Weather-strips
  • Dry Time30 sec to 90 sec
  • Container Size 1 gal
  • Cured Colour Yellow
  • Product Type Accelerator
  • Series 4298UV
  • Viscosity 3.4 cP
  • Base Acetone
  • Features Fluorescent Dye Added To Verify Coverage, Improves Bond To Low Surface Energy Plastics, Liquid Formula, Pp And Other Lse Automotive Substrates, Suitable For Use On Tpo, Tpu
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list