!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRIMARY WIRE, RED, 10 GA, 0.174 IN DIA, 1 CONDUCTOR, 100 FT PER SPOOL

PRIMARY WIRE, RED, 10 GA, 0.174 IN DIA, 1 CONDUCTOR, 100 FT PER SPOOL

PICO

PRIMARY WIRE, RED, 10 GA, 0.174 IN DIA, 1 CONDUCTOR, 100 FT PER SPOOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRIMARY WIRE, RED, 10 GA, 0.174 IN DIA, 1 CONDUCTOR, 100 FT PER SPOOL

PRIMARY WIRE, RED, 10 GA, 0.174 IN DIA, 1 CONDUCTOR, 100 FT PER SPOOL

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $116.47 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC8110-5C
  • Mfr. Model # 8110-5-C
  • UNSPSC # 26121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.23 lbs

Product Details

The GPT jacketed primary wire is red in colour and has a 1 conductor. It has a 10 gauge wire size with a 0.174-inch diameter. This wire is generally found in auto stores and you get 100 feet per spool.

Technical Specs

  • ItemPrimary Wire
  • Number of Conductors1
  • Insulation MaterialGPT
  • Length100 ft
  • Conductor DesignStranded
  • Conductor MaterialCopper
  • Temp. Rating176 Degrees F
  • StandardsSAE J1128
  • Product Type Wire
  • Wire Size 10 AWG
  • Wire Colour Red
  • Voltage 60V
  • Jacket Colour Red
  • Nominal Outside Dia. 0.174 in
  • Special Features Recommended for Trucks, Tractors, Cars and General Service
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list