!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRIMARY WIRE, 100 FT L, GREEN WIRE, 14 GA WIRE

PRIMARY WIRE, 100 FT L, GREEN WIRE, 14 GA WIRE

PICO

PRIMARY WIRE, 100 FT L, GREEN WIRE, 14 GA WIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRIMARY WIRE, 100 FT L, GREEN WIRE, 14 GA WIRE

PRIMARY WIRE, 100 FT L, GREEN WIRE, 14 GA WIRE

PICO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $72.64 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIC8514-3C-NA
  • Mfr. Model # 8514-3C-NA
  • UNSPSC # 26121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.887 lbs

Product Details

This primary wire measures 100 feet L. This primary wire meets the standards for SAE J1128, Ford ESB-MIL 123A, Chrysler MS-5919, RoHS. This primary wire features: special purpose automotive wire for circuit wiring where higher heat resistance is a requirement.

Technical Specs

  • ItemPrimary Wire
  • Wire Size14 AWG
  • Wire ColourGreen
  • Voltage60V DC
  • Conductor DesignStranded
  • Temp. Rating-40 Degrees to 257 Degrees F
  • StandardsSAE J1128, Ford ESB-MIL 123A, Chrysler MS-5919, RoHS
  • Product Type Primary Wire
  • Insulation Material XLPE
  • Length 100 ft
  • Trade Designation SXL
  • Nominal Outside Dia. 0.141 in
  • Special Features Special Purpose Automotive Wire for Circuit Wiring Where Higher Heat Resistance is a Requirement
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list