!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
INDUSTRIAL PRESSURE GAUGE, 0 PSI TO 30 PSI, WHITE, 4 1/2 IN DIAL, 1/4 IN NPT MALE, BOTTOM, 20

INDUSTRIAL PRESSURE GAUGE, 0 PSI TO 30 PSI, WHITE, 4 1/2 IN DIAL, 1/4 IN NPT MALE, BOTTOM, 20

DURO

INDUSTRIAL PRESSURE GAUGE, 0 PSI TO 30 PSI, WHITE, 4 1/2 IN DIAL, 1/4 IN NPT MALE, BOTTOM, 20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INDUSTRIAL PRESSURE GAUGE, 0 PSI TO 30 PSI, WHITE, 4 1/2 IN DIAL, 1/4 IN NPT MALE, BOTTOM, 20

INDUSTRIAL PRESSURE GAUGE, 0 PSI TO 30 PSI, WHITE, 4 1/2 IN DIAL, 1/4 IN NPT MALE, BOTTOM, 20

DURO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $171.05 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG442Y07
  • Mfr. Model # 4.2070313E7
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.97 lbs

Technical Specs

  • ItemIndustrial Pressure Gauge
  • StandardsASME/ANSI
  • Pressure Range TypePressure
  • Socket Material316 Stainless Steel
  • Liquid-Filled CaseNo
  • Includes Calibration CertificateNo
  • Process Connection GenderMale
  • Process Connection TypeNPT
  • Dial ColourWhite
  • Mounting TypeBack Flange
  • Pressure Gauge TypeIndustrial Pressure Gauge
  • Cleaned for Oxygen ServiceNo
  • Scale TypeDual
  • Dial Face MaterialAluminum
  • Case Diameter5.04 in
  • Includes Vent PlugNo
  • Dry Dampening FeatureNone
  • Panel-MountableNo
  • Manufacturer Warranty Length1 yr
  • Accuracy +/-0.5%
  • Case Colour Chrome
  • Process Connection Location Bottom
  • Sensor Material Stainless Steel
  • Field Fillable No
  • Lens Material Glass
  • Process Connection Size 1/4 in
  • Primary Scale Units psi
  • Series 20
  • Secondary Scale Units bar
  • Accuracy Grade ASME B40.100 Grade 2A
  • Non-Sparking No
  • Blowout Safety Back No
  • Freeze Resistant Movement No
  • Primary Scale Minor Graduations 0.2
  • Removable Bezel Yes
  • Includes Mounting Hardware No
  • Case Depth 2.32 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list