!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMMERCIAL PRESSURE GAUGE, 0 PSI/HG TO 200 PSI, 2 IN DIAL, 1/4 IN NPT MALE, BOTTOM

COMMERCIAL PRESSURE GAUGE, 0 PSI/HG TO 200 PSI, 2 IN DIAL, 1/4 IN NPT MALE, BOTTOM

APPROVED VENDOR

COMMERCIAL PRESSURE GAUGE, 0 PSI/HG TO 200 PSI, 2 IN DIAL, 1/4 IN NPT MALE, BOTTOM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMMERCIAL PRESSURE GAUGE, 0 PSI/HG TO 200 PSI, 2 IN DIAL, 1/4 IN NPT MALE, BOTTOM

COMMERCIAL PRESSURE GAUGE, 0 PSI/HG TO 200 PSI, 2 IN DIAL, 1/4 IN NPT MALE, BOTTOM

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.89 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGF4FLU3
  • Mfr. Model # 4FLU3
  • UNSPSC # 23151820
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

For use with water, oil, air, and chemicals compatible with beryllium copper, phosphor bronze and brass.

Technical Specs

  • ItemCommercial Pressure Gauge
  • Primary Scale Pressure Measurement - Minimum0 psi
  • Accuracy+/-3-2-3%
  • Secondary Scale Pressure Measurement - Maximum1,400 kPa
  • Case ColourBlack
  • Operating Temperature - Minimum-40 Degrees F
  • Case LiquidNone
  • Socket MaterialBrass
  • Liquid-Filled CaseNot Liquid-Filled Case
  • Includes Calibration CertificateCalibration Certificate Not Included
  • Process Connection GenderMale
  • Process Connection TypeNPT
  • Dial ColourWhite
  • Secondary Scale UnitskPa
  • Cleaned for Oxygen ServiceNot Cleaned for Oxygen Service
  • Scale TypeDual
  • Freeze Resistant MovementNot Freeze Resistant Movement
  • Includes Vent PlugVent Plug Not Included
  • Dry Dampening FeatureNone
  • Panel-MountableNot Panel-Mountable
  • Primary Scale Pressure Measurement - Maximum 200 psi
  • Nominal Dial Diameter 2 in
  • Secondary Scale Pressure Measurement - Minimum 0 kPa
  • Case Material ABS Plastic
  • Pressure Range Type Pressure
  • Operating Temperature - Maximum 150 Degrees F
  • Process Connection Location Bottom
  • Sensor Material Bronze
  • Field Fillable Not Field Fillable
  • Lens Material Acrylic
  • Process Connection Size 1/4 in
  • Primary Scale Units psi
  • Mounting Type Stem-Mount
  • Pressure Gauge Type Commercial Pressure Gauge
  • Non-Sparking Not Non-Sparking
  • Blowout Safety Back No Blowout Safety Back
  • Primary Scale Minor Graduations 1, 2
  • Removable Bezel No Removable Bezel
  • Includes Mounting Hardware Mounting Hardware Not Included
  • Bezel Material Crimped Stainless Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list