!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIGITAL TEST PRESSURE GAUGE, 0 PSI TO 5,000 PSI, FOR LIQUIDS & GASES, 1/4 IN NPT MALE, DG25

DIGITAL TEST PRESSURE GAUGE, 0 PSI TO 5,000 PSI, FOR LIQUIDS & GASES, 1/4 IN NPT MALE, DG25

ASHCROFT

DIGITAL TEST PRESSURE GAUGE, 0 PSI TO 5,000 PSI, FOR LIQUIDS & GASES, 1/4 IN NPT MALE, DG25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIGITAL TEST PRESSURE GAUGE, 0 PSI TO 5,000 PSI, FOR LIQUIDS & GASES, 1/4 IN NPT MALE, DG25

DIGITAL TEST PRESSURE GAUGE, 0 PSI TO 5,000 PSI, FOR LIQUIDS & GASES, 1/4 IN NPT MALE, DG25

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $827.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG488W10
  • Mfr. Model # DG2531L0NAM02L5000#-XCYLM
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • ItemDigital Test Pressure Gauge
  • Pressure Measurement - Minimum0 psi
  • Panel-MountableNot Panel-Mountable
  • Nominal Dial Size2 1/2 in
  • Accuracy+/-0.25%
  • Process Media Temperature - Maximum140 Degrees F
  • Includes Calibration CertificateCalibration Certificate Not Included
  • Lens MaterialPolycarbonate
  • Pressure Measuring Unitsbar, cm Hg, ft wc, in Hg, kg/sq cm, kPa, mm Hg, Mpa, psi
  • Resistance PropertiesCorrosion Resistant, Dust Resistant, Water Resistant, Wind Resistant
  • Pressure Gauge TypeTest Pressure Gauge
  • Process Connection Size1/4 in
  • Socket Material316L Stainless Steel
  • Sensor Material17-4 Stainless Steel
  • Pressure Range TypePressure
  • Non-SparkingNot Non-Sparking
  • IncludesAlkaline Batteries
  • Case ColourBlack
  • LanguagesEnglish
  • Pressure Measurement - Maximum 5,000 psi
  • Process Connection Location Bottom
  • Mounting Type Stem-Mount
  • IP Rating IP67
  • Process Media Temperature - Minimum -4 Degrees F
  • Power Source Battery
  • Gauge Case Material ABS Polycarbonate
  • Backlit Screen Backlit Screen
  • Peak Hold Peak Hold
  • Series DG25
  • Process Connection Gender Male
  • Process Connection Type NPT
  • Accuracy Grade NIST OR equiv. NMI
  • Standards CE Certified, UL 61010-1
  • Includes Mounting Hardware Mounting Hardware Not Included
  • Case Diameter 2.5 in
  • Blowout Safety Back No Blowout Safety Back
  • Includes Batteries Batteries Included
  • Manufacturer Warranty Length 1 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list