!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROCESS PRESSURE GAUGE, 0 PSI TO 60 PSI, WHITE, 4 1/2 IN DIAL, 1/2 IN NPT MALE, BOTTOM, 4X

PROCESS PRESSURE GAUGE, 0 PSI TO 60 PSI, WHITE, 4 1/2 IN DIAL, 1/2 IN NPT MALE, BOTTOM, 4X

ASHCROFT

PROCESS PRESSURE GAUGE, 0 PSI TO 60 PSI, WHITE, 4 1/2 IN DIAL, 1/2 IN NPT MALE, BOTTOM, 4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROCESS PRESSURE GAUGE, 0 PSI TO 60 PSI, WHITE, 4 1/2 IN DIAL, 1/2 IN NPT MALE, BOTTOM, 4X

PROCESS PRESSURE GAUGE, 0 PSI TO 60 PSI, WHITE, 4 1/2 IN DIAL, 1/2 IN NPT MALE, BOTTOM, 4X

ASHCROFT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $196.09 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5RYC6
  • Mfr. Model # 451379ASL04L60#
  • UNSPSC # 41112403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • ItemProcess Pressure Gauge
  • Primary Scale Pressure Measurement - Minimum0 psi
  • Nominal Dial Diameter4 1/2 in
  • Case MaterialAluminum
  • IP RatingIP66
  • Case ColourBlack
  • Operating Temperature - Minimum20 Degrees F
  • Case LiquidGlycerin
  • Process Media Temperature - Maximum150 Degrees F
  • Process Media Temperature - Minimum20 Degrees F
  • Liquid-Filled CaseLiquid-Filled Case
  • Pointer ColourBlack
  • Lens MaterialGlass
  • Process Connection Size1/2 in
  • Primary Scale Unitspsi
  • Series1379
  • Pressure Gauge TypeProcess Pressure Gauge
  • Case FinishEpoxy Coated
  • Non-SparkingNot Non-Sparking
  • Blowout Safety BackBlowout Safety Back
  • Freeze Resistant MovementNot Freeze Resistant Movement
  • Primary Scale Minor Graduations5
  • Removable BezelNo Removable Bezel
  • Includes Mounting HardwareMounting Hardware Not Included
  • Bezel MaterialPolypropylene
  • Manufacturer Warranty Length10 yr
  • Primary Scale Pressure Measurement - Maximum 60 psi
  • Compatible with Brand Universal
  • Accuracy +/-0.5%
  • NEMA Enclosure Rating 4X
  • Standards ASME, CE, CRN, UKCA
  • Pressure Range Type Pressure
  • Operating Temperature - Maximum 150 Degrees F
  • Process Connection Location Bottom
  • Socket Material Brass
  • Sensor Material Bronze
  • Field Fillable Field Fillable
  • Includes Calibration Certificate Calibration Certificate Not Included
  • Process Connection Gender Male
  • Process Connection Type NPT
  • Dial Colour White
  • Mounting Type Stem-Mount
  • Accuracy Grade ASME B40.100 Grade 2A
  • Cleaned for Oxygen Service Not Cleaned for Oxygen Service
  • Scale Type Single
  • Dial Face Material Aluminum
  • Case Diameter 5.812 in
  • Includes Vent Plug Vent Plug Not Included
  • Dry Dampening Feature None
  • Panel-Mountable Not Panel-Mountable
  • Case Depth 3.375 in
  • Pointer Material Aluminum
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list