!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AIR-LINE RESPIRATOR, FIBREGLASS/NYLON, 5-MIN, 3000 PSI, HANSEN FITTING, NIOSH

AIR-LINE RESPIRATOR, FIBREGLASS/NYLON, 5-MIN, 3000 PSI, HANSEN FITTING, NIOSH

SCOTT

AIR-LINE RESPIRATOR, FIBREGLASS/NYLON, 5-MIN, 3000 PSI, HANSEN FITTING, NIOSH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AIR-LINE RESPIRATOR, FIBREGLASS/NYLON, 5-MIN, 3000 PSI, HANSEN FITTING, NIOSH

AIR-LINE RESPIRATOR, FIBREGLASS/NYLON, 5-MIN, 3000 PSI, HANSEN FITTING, NIOSH

SCOTT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5,405.36 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # SCTSAR423020331101
  • Mfr. Model # SAR423020331101
  • UNSPSC # 46182002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.6 lbs

Product Details

This Ska-Pak AT pressure demand Air-Line respirator has a five-minute fibreglass escape cylinder. It meets the NIOSH standard and has 3000 pounds per square inch pressure. The respirator includes a nylon harness, Hansen fittings, Comfort Seal medium full-facepiece respirator, hands-free automatic transfer, and regulator with Vibralert.

Technical Specs

  • ItemPressure Demand Airline Respirator with Escape Bottle
  • Escape Bottle Duration5 min
  • Cylinder MaterialFiberglass
  • Includes Comfort Seal(TM) Medium Full Facepiece Respirator, Hands Free Automatic Transfer, Regulator with Vibralert(R)
  • Standards NIOSH Approved

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list