!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECUT LABEL ROLL CARTRIDGE,BLACK/YELLOW

PRECUT LABEL ROLL CARTRIDGE,BLACK/YELLOW

BRADY

PRECUT LABEL ROLL CARTRIDGE,BLACK/YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECUT LABEL ROLL CARTRIDGE,BLACK/YELLOW

PRECUT LABEL ROLL CARTRIDGE,BLACK/YELLOW

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $195.04 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM4C1000595YLBK
  • Mfr. Model # M4C-1000-595-YL-BK
  • UNSPSC # 31191516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • ItemPrecut Label Roll Cartridge
  • Adhesive MaterialAcrylic
  • Compatible Mfr Part NumberBMP41, BMP51, BMP53, M511
  • Label ColourBlack, Yellow
  • Label MaterialVinyl
  • Label Width1 in
  • Maximum Service Temperature180 Degrees F
  • Preprinted TextNo Legend
  • Printer Series CompatibilityBMP41, BMP51, BMP53, M410, M510, M511
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Oil-Resistant, Water-Resistant
  • Roll Length25 ft
  • For Print MethodThermal Transfer
  • Adhesive Adhesive
  • Adhesive Properties Aggressive Adhesive
  • Indoor/Outdoor Usage Outdoor
  • Label Finish Gloss
  • Label Thickness 0.004 in
  • Material Series B-595
  • Minimum Service Temperature -40 Degrees F
  • Print Technology Thermal Transfer
  • Product Type Label Tape Cartridge
  • Ribbon Colour Black
  • Standards Compliant with Directive 2011/65/EU and 2015/863
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list