!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECUT LABEL ROLL CARTRIDGE, 1½ IN X½ IN, ½ IN, POLYESTER, BLACK/WHITE

PRECUT LABEL ROLL CARTRIDGE, 1½ IN X½ IN, ½ IN, POLYESTER, BLACK/WHITE

BRADY

PRECUT LABEL ROLL CARTRIDGE, 1½ IN X½ IN, ½ IN, POLYESTER, BLACK/WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECUT LABEL ROLL CARTRIDGE, 1½ IN X½ IN, ½ IN, POLYESTER, BLACK/WHITE

PRECUT LABEL ROLL CARTRIDGE, 1½ IN X½ IN, ½ IN, POLYESTER, BLACK/WHITE

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $77.62 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM489422
  • Mfr. Model # M4-89-422
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • ItemPrecut Label Cartridge
  • Adhesive MaterialAcrylic
  • Compatible Mfr Part NumberBMP41, BMP51, BMP53, M511
  • Label ColourWhite
  • Label Height1 1/2 in
  • Label ShapeRectangle
  • Label Width1/2 in
  • Material SeriesB-422
  • Minimum Service Temperature-40 Degrees F
  • Preprinted ImagesColoured Write-On Area
  • Print TechnologyThermal Transfer
  • Product TypePanel Component Label
  • Ribbon ColourBlack
  • Secondary Label IncludedSecondary Label Not Included
  • For Print MethodThermal Transfer
  • Adhesive Adhesive
  • Adhesive Properties Permanent Adhesive
  • Indoor/Outdoor Usage Outdoor
  • Label Finish Gloss
  • Label Material Polyester
  • Label Thickness 0.004 in
  • Labels per Row 1
  • Maximum Service Temperature 212 Degrees F
  • Number of Labels Included 180
  • Preprinted Text No Legend
  • Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
  • Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Ribbon Series R6000
  • Standards Compliant with Directive 2011/65/EU and 2015/863
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list