!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECUT LABEL ROLL CARTRIDGE, ½ IN X 1 IN, 1 IN, POLYESTER, BLACK/WHITE, 480 LABELS INCLUDED

PRECUT LABEL ROLL CARTRIDGE, ½ IN X 1 IN, 1 IN, POLYESTER, BLACK/WHITE, 480 LABELS INCLUDED

BRADY

PRECUT LABEL ROLL CARTRIDGE, ½ IN X 1 IN, 1 IN, POLYESTER, BLACK/WHITE, 480 LABELS INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECUT LABEL ROLL CARTRIDGE, ½ IN X 1 IN, 1 IN, POLYESTER, BLACK/WHITE, 480 LABELS INCLUDED

PRECUT LABEL ROLL CARTRIDGE, ½ IN X 1 IN, 1 IN, POLYESTER, BLACK/WHITE, 480 LABELS INCLUDED

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $187.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM447422
  • Mfr. Model # M4-47-422
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.0 lbs

Technical Specs

  • ItemPrecut Label Cartridge
  • Adhesive MaterialAcrylic
  • Compatible Mfr Part NumberBMP41, BMP51, BMP53, M511
  • Label ColourWhite
  • Label MaterialPolyester
  • Label Thickness0.004 in
  • Labels per Row1
  • Maximum Service Temperature212 Degrees F
  • Number of Labels Included480
  • Preprinted TextNo Legend
  • Printer Series CompatibilityBMP41, BMP51, BMP53, M410, M510, M511
  • Resistance PropertiesChemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Ribbon SeriesR6000
  • StandardsCompliant with Directive 2011/65/EU and 2015/863
  • Adhesive Adhesive
  • Adhesive Properties Permanent Adhesive
  • Indoor/Outdoor Usage Outdoor
  • Label Finish Gloss
  • Label Shape Rectangle
  • Label Width 1 in
  • Material Series B-422
  • Minimum Service Temperature -40 Degrees F
  • Preprinted Images Coloured Write-On Area
  • Print Technology Thermal Transfer
  • Product Type Panel Component Label
  • Ribbon Colour Black
  • Secondary Label Included Secondary Label Not Included
  • For Print Method Thermal Transfer
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list