!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECUT LABEL CARTRIDGE,GRAY,MATTE

PRECUT LABEL CARTRIDGE,GRAY,MATTE

BRADY

PRECUT LABEL CARTRIDGE,GRAY,MATTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECUT LABEL CARTRIDGE,GRAY,MATTE

PRECUT LABEL CARTRIDGE,GRAY,MATTE

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $207.08 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM530428
  • Mfr. Model # M5-30-428
  • UNSPSC # 31191516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • ItemPrecut Label Cartridge
  • Adhesive MaterialAcrylic
  • Compatible Mfr Part NumberBMP51, BMP53, M511
  • Label ColourGrey
  • Label Height3/4 in
  • Label Media FormatPre-Cut Roll Cartridge
  • Label Thickness0.005 in
  • Labels per Row1
  • Material SeriesB-428
  • Minimum Service Temperature-40 Degrees F
  • Preprinted ImagesColoured Write-On Area
  • Print TechnologyThermal Transfer
  • Product TypePanel Component Label
  • Ribbon ColourBlack
  • StandardsCompliant with Directive 2011/65/EU and 2015/863
  • Adhesive Adhesive
  • Adhesive Properties Permanent Adhesive
  • Indoor/Outdoor Usage Indoor
  • Label Finish Matte
  • Label Material Metallized Polyester
  • Label Shape Rectangle
  • Label Width 1 1/2 in
  • Material Properties Metallic Appearance
  • Maximum Service Temperature 248 Degrees F
  • Number of Labels Included 260
  • Preprinted Text No Legend
  • Printer Series Compatibility BMP51, BMP53, M510, M511
  • Resistance Properties Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • Ribbon Series R4300
  • For Print Method Thermal Transfer
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list