PRECISION TWEEZERS, STAINLESS STEEL, POINT, STRAIGHT TIP, 5-1/4 IN
PRECISION TWEEZERS, STAINLESS STEEL, POINT, STRAIGHT TIP, 5-1/4 IN
KNIPEX
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Chrome nickel steel: stainless, anti-magnetic (18/10). ESD coating: non-reflective black, with a surface resistance of approx. 10^5 Ohm. Tips non-reflective brushed. Gripping surfaces matt finished. Chrome nickel steel, stainless, anti-magnetic. Straight pattern. Strong tip.
Technical Specs
- ItemPrecision Tweezers
- MaterialStainless Steel
- Product TypePrecision Tweezers
- Tip Angle55 Degrees
- Tip ShapePoint
- Tip TextureSmooth
- FeaturesStrong Tip
- Grip Style Plain
- Overall Length 4 23/32 in
- Resistance Properties Acid-Resistant, Corrosion-Resistant, Magnetic-Resistant
- Tip Material Stainless Steel
- Tip Style Straight
- Tip Width 0.25 mm
- Standards DIN EN 61340-5-1, REACH
- Country of Origin Germany
(subject to change)
Alternate Products
-
KNIPEX
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.76
/ each