PRECISION NIPPERS, 4 IN OVERALL L, FOR 1 MM MAX WIRE THICK, 12 MM JAW W, STEEL, PLASTIC
PRECISION NIPPERS, 4 IN OVERALL L, FOR 1 MM MAX WIRE THICK, 12 MM JAW W, STEEL, PLASTIC
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This precision nippers has a length of 4 inch, plus it weighs 49 g and is not insulated. The plastic handle is blue/red with an ergonomic style/type. It features heat treated blades. In addition, it is not non-sparking. This precision nippers is designed for: soft wire.
Technical Specs
Item Precision Nippers
Cutting Edge Type Standard
Features Heat Treated Blades
Handle Colour Blue, Red
Handle Style Ergonomic
Jaw Length 1.5 mm
Jaw Width 12 mm
Maximum Jaw Opening 11 mm
Overall Length 4 in
Spring Assist Handle Spring Assist Handle
Product Type Precision Nippers
Cutting Edge Length 1/2 in
ESD Safe Not ESD Safe
For Maximum Wire Thickness 1 mm
Handle Material Plastic
Insulated Not Insulated
Jaw Material Steel
Material Application Soft Wire
Non-Sparking Not Non-Sparking
Precision Precise
Weight 49 g
Country of Origin China
(subject to change)