!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECISION LINE MARKING PAINT, INVERTED PAINT DISPENSING, CLEAR, 20 OZ, AEROSOL

PRECISION LINE MARKING PAINT, INVERTED PAINT DISPENSING, CLEAR, 20 OZ, AEROSOL

RUST-OLEUM

PRECISION LINE MARKING PAINT, INVERTED PAINT DISPENSING, CLEAR, 20 OZ, AEROSOL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION LINE MARKING PAINT, INVERTED PAINT DISPENSING, CLEAR, 20 OZ, AEROSOL

PRECISION LINE MARKING PAINT, INVERTED PAINT DISPENSING, CLEAR, 20 OZ, AEROSOL

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.07 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM1801838
  • Mfr. Model # 1801838
  • UNSPSC # 31211507
  • CATALOGUE PAGE # 814
  • Shipping Weight 1.3 lbs

Product Details

Industrial choice precision-line inverted marking paint features a precision-line spray tip for easy-to-read, bright, vivid markings. Can be applied down to 25 degrees F (-4 degrees C). Dries in less than 5 minutes.

Technical Specs

  • ItemPrecision Line Marking Paint
  • Product TypeMarking Paint
  • Colour FamilyClear
  • ApplicationGeneral Purpose
  • ColourClear
  • Coverage Area600 to 700 Linear ft/1 in Stripe
  • Application MethodMarking Pistol, Marking Wand, Spray
  • Container TypeAerosol
  • Dry Time Tack Free5 min
  • FlammabilityFlammable
  • Line Striping AerosolLine Striping Aerosol
  • Minimum Application Temperature40 Degrees F
  • Resistance PropertiesChalking-Resistant
  • Sub BrandIndustrial Choice
  • Permanence Temporary
  • Paint Base Type Water
  • Paint Dispensing Style Inverted
  • Formulation Water
  • Container Size 20 oz
  • Compatible Equipment Striping and Marking Machines
  • Compatible with Manufacturer Part Number 210188, 2393000
  • Dry Time 5 min
  • Features Accurate and Easy-to-Read Markings, Adheres to Hot Surfaces, Can Be Sprayed In The Cold (to 25 Degrees F), Long-Lasting Marks, Precision Tip
  • For Use On Construction, Excavation, Utilities
  • Maximum Application Temperature 90 Degrees F
  • Resin Material Modified Alkyd
  • Standards MIR Compliant
  • Use Location Exterior, Interior
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list