!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECISION LINE MARKING PAINT,17 OZ

PRECISION LINE MARKING PAINT,17 OZ

RUST-OLEUM

PRECISION LINE MARKING PAINT,17 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION LINE MARKING PAINT,17 OZ

PRECISION LINE MARKING PAINT,17 OZ

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.17 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM1669838V
  • Mfr. Model # 1669838V
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.75 lbs

Technical Specs

  • ItemPrecision Line Marking Paint
  • Product TypeMarking Paint
  • Paint Dispensing StyleInverted
  • ColourFluorescent Purple
  • Coverage Area600 to 700 Linear ft/1 in Stripe
  • Compatible with Manufacturer Part Number210188, 2393000
  • Cleaning MethodThinner
  • Dry TimeLess than 5 min
  • Exposure ConditionsMild to Moderate
  • FeaturesAdheres to Hot Surfaces, Can Be Sprayed In The Cold (to 25 Degrees F), Marks Up to 250% More Linear Feet Than Other Brands, Precision Tip
  • For Use OnConstruction, Excavation, Utilities
  • Maximum Application Temperature90 Degrees F
  • Paint and Primer Application MethodMarking Pistol, Marking Wand, Marking Wheel, Spray
  • Paint Colour FamilyPurples
  • Resistance PropertiesChalking Resistant
  • StandardsMIR Compliant
  • Use LocationExterior, Interior
  • Permanence Temporary
  • Paint Base Type Solvent
  • Application General Purpose
  • Container Size 20 oz
  • Compatible Equipment Striping and Marking Machines
  • Application Method Marking Pistol, Marking Wand, Spray
  • Container Type Aerosol
  • Dry Time Tack Free 5 min
  • Fade Resistant Yes
  • Flammability Flammable
  • Line Striping Aerosol Yes
  • Minimum Application Temperature 40 Degrees F
  • Paint Collection Temporary Marking Paint
  • Resin Material Modified Alkyd
  • Series Number M1600
  • Sub Brand Industrial Choice
  • VOC Compliant Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list