!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECISION LINE MARKING PAINT, INVERTED PAINT DISPENSING, SAFETY GREEN, 20 OZ

PRECISION LINE MARKING PAINT, INVERTED PAINT DISPENSING, SAFETY GREEN, 20 OZ

RUST-OLEUM

PRECISION LINE MARKING PAINT, INVERTED PAINT DISPENSING, SAFETY GREEN, 20 OZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECISION LINE MARKING PAINT, INVERTED PAINT DISPENSING, SAFETY GREEN, 20 OZ

PRECISION LINE MARKING PAINT, INVERTED PAINT DISPENSING, SAFETY GREEN, 20 OZ

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.17 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM1634838V
  • Mfr. Model # 1634838V
  • UNSPSC # 31211507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.2 lbs

Technical Specs

  • ItemPrecision Line Marking Paint
  • Product TypeMarking Paint
  • Paint Dispensing StyleInverted
  • FormulationAlkyd
  • Container Size20 oz
  • Compatible EquipmentStriping and Marking Machines
  • Compatible with Manufacturer Part Number210188, 2393000
  • Dry Time5 min
  • FeaturesAdheres to Hot Surfaces, Can Be Sprayed In The Cold (to 25 Degrees F), Marks Up to 250% More Linear Feet Than Other Brands, Precision Tip
  • For Use OnConstruction, Excavation, Utilities
  • Maximum Application Temperature90 Degrees F
  • Resin MaterialModified Alkyd
  • StandardsMIR Compliant
  • Use LocationExterior, Interior
  • Permanence Temporary
  • Paint Base Type Solvent
  • Application General Purpose
  • Colour Safety Green/APWA Green
  • Coverage Area 600 to 700 Linear ft/1 in Stripe
  • Application Method Marking Pistol, Marking Wand, Spray
  • Container Type Aerosol
  • Dry Time Tack Free 5 min
  • Flammability Flammable
  • Line Striping Aerosol Line Striping Aerosol
  • Minimum Application Temperature 40 Degrees F
  • Resistance Properties Chalking-Resistant
  • Sub Brand Industrial Choice
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list