!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ESD-SAFE PRECISION SLOTTED SCREWDRIVER, 1/16 IN TIP SIZE, 5¼ IN OVERALL L, ERGONOMIC GRIP

ESD-SAFE PRECISION SLOTTED SCREWDRIVER, 1/16 IN TIP SIZE, 5¼ IN OVERALL L, ERGONOMIC GRIP

WERA

ESD-SAFE PRECISION SLOTTED SCREWDRIVER, 1/16 IN TIP SIZE, 5¼ IN OVERALL L, ERGONOMIC GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ESD-SAFE PRECISION SLOTTED SCREWDRIVER, 1/16 IN TIP SIZE, 5¼ IN OVERALL L, ERGONOMIC GRIP

ESD-SAFE PRECISION SLOTTED SCREWDRIVER, 1/16 IN TIP SIZE, 5¼ IN OVERALL L, ERGONOMIC GRIP

WERA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.50 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6CRR1
  • Mfr. Model # 05030101001
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Product Details

This screwdriver has a length of 5¼ inches and is not insulated. The plastic handle is 97 mm long, is black/yellow. It meets the standards for DIN EN 61340-5-1. In addition, it is corrosion-resistant, has a chrome finish, plus it is not non-sparking, is non-magnetic, and is not tether ready with an ergonomic grip.

Technical Specs

  • ItemScrewdriver
  • Grip StyleErgonomic
  • Shank Length1 9/16 in
  • Tip StyleSlotted
  • ESD SafeESD Safe
  • Handle ColourBlack, Yellow
  • Handle MaterialPlastic
  • Magnetized TipNot Magnetized Tip
  • Non-SparkingNot Non-Sparking
  • Shank FinishChrome
  • Shank ShapeRound
  • StandardsDIN EN 61340-5-1
  • Overall Length 5 1/4 in
  • Screwdriver Style ESD Safe Precision Slotted
  • Tip Size 1/16 in
  • Corrosion Resistant Corrosion-Resistant
  • For Fastener Size 1/16 in
  • Handle Length 97 mm
  • Insulated Not Insulated
  • Non-Magnetic Non-Magnetic
  • Replaceable Shank Not Replaceable Shank
  • Shank Material Alloy Steel
  • Slotted Screwdriver Tip Shape Keystone
  • Tether Ready Not Tether Ready
  • Country of Origin Czech Republic (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list