!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POWERED TUBING CUTTER

POWERED TUBING CUTTER

RIDGID

POWERED TUBING CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POWERED TUBING CUTTER

POWERED TUBING CUTTER

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,469.82 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RDG70418
  • Mfr. Model # 70418
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.1 lbs

Technical Specs

  • ItemPowered Tubing Cutter
  • Voltage110 to 120V AC
  • Maximum Compatible Pipe Size4 1/2 in
  • Compatible Material TypeAluminum, Stainless Steel, Steel
  • Compatible Material Thickness0.1 in Aluminum, 0.1 in Carbon Steel, 0.1 in Stainless Steel
  • FeaturesEasy Maintenance, High Efficiency, Portable, Quality Cuts, Simple Control
  • Frequency1 Hz
  • Number of Speeds2
  • Overall Length11.6 in
  • Switch TypeFoot, On/Off
  • Tool Weight32 lb
  • Product Type Tubing Cutter
  • Horsepower 1 hp
  • Minimum Compatible Pipe Size 1/2 in
  • Power Source Corded
  • Current 6 A
  • Free Speed 1 RPM
  • Maximum Compatible Tubing Size 20 in
  • Overall Height 15.9 in
  • Overall Width 9.4 in
  • Tool Series TS Series
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list