!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE TOOL BOX,PLASTIC,2.0 CU. FT.

PORTABLE TOOL BOX,PLASTIC,2.0 CU. FT.

DEWALT

PORTABLE TOOL BOX,PLASTIC,2.0 CU. FT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE TOOL BOX,PLASTIC,2.0 CU. FT.

PORTABLE TOOL BOX,PLASTIC,2.0 CU. FT.

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $160.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # BLDDWST33090
  • Mfr. Model # DWST33090
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.15 lbs

Technical Specs

  • ItemPortable Tool Box
  • Caster Diameter7 in
  • Caster Type(2) Rigid
  • ColourBlack
  • FeaturesOne-Touch Latch, Telescopic Metal Pull Handle, 7" Wheels, IPX3 Water Resistance, 3-Position Tray
  • Handle Length9 in
  • IncludesTray
  • Includes DrawersNo
  • Interior Dimensions24 in W x 15 1/2 in D x 16 in H
  • Locking SystemNone
  • Number of Boxes1
  • Number of Dividers1
  • Number of Handles1
  • Number of Trays1
  • Overall Height16-3/8"
  • Recommended Padlock SizeStandard
  • StandardsIPX3
  • Total Storage Capacity2 cu ft
  • Body Finish Matte
  • Caster Material Plastic
  • Closure Type Latch
  • Configuration Individual Tool Box
  • Handle Grip Style None
  • Handle Type Telescoping
  • Includes Casters Yes
  • Includes Keys No
  • Load Capacity per Drawer 88 lb
  • Material Polypropylene
  • Number of Compartments 2
  • Number of Drawers 0
  • Number of Keys Included 0
  • Overall Depth 16"
  • Overall Width 24-37/64"
  • Stackable Yes
  • Total Load Capacity 90 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list