!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE PIPE THREADING MACHINE

PORTABLE PIPE THREADING MACHINE

ROTHENBERGER

PORTABLE PIPE THREADING MACHINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE PIPE THREADING MACHINE

PORTABLE PIPE THREADING MACHINE

ROTHENBERGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,928.24 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4ERZ4
  • Mfr. Model # 63005
  • UNSPSC # 23171708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 158.0 lbs

Technical Specs

  • ItemPortable Pipe Threading Machine
  • Minimum Compatible Pipe Size1/2 in
  • Horsepower1 hp
  • Free Speed40 RPM
  • Includes1 gal ROCOOL Oil, Safety Foot Switch, (4) Legs
  • PhaseSingle-Phase
  • Thread Standard of Included DiesNPT
  • Minimum Bolt Size1/4 in
  • Current10 A
  • Frequency60 Hz
  • Mount TypeStand
  • Overall Length21 in
  • PortabilityPortable
  • Power SourceCorded
  • ReversibleNo
  • Switch TypeOn/Off Toggle with Integral Foot Switch
  • Tool Weight195 lb
  • Maximum Compatible Pipe Size 2 in
  • Motor Type Standard
  • Number of Speeds 1
  • Tool Series Ropower 50R
  • Voltage 120 V
  • Through-the-Head Oiling Yes
  • Maximum Bolt Size 2 in
  • Die Head Sizes 1/2 in to 2 in
  • Features Ball Detent Dies, Dual-Sided Tool Guide, Deburring Blade
  • Machine Type Stationary Power Threading Machine
  • Oil Capacity 0.5 gal
  • Overall Width 17 in
  • Power Output 1,150 W
  • Pump Type Sturdy Oil Feed
  • Standards CSA Certified, UL Listed
  • Threading Equipment Included (2) Die Sets, Die Head, Stand
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list