PORTABLE ELECTRIC JOBSITE AND GARAGE HEATER, 1½KWATT OUTPUT, 5-15P, 120V AC, 1 PHASE
PORTABLE ELECTRIC JOBSITE AND GARAGE HEATER, 1½KWATT OUTPUT, 5-15P, 120V AC, 1 PHASE
PRO-TEMP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This portable electric jobsite and garage heater includes six-foot cord, and is made of steel. It is black/red, measures 12 inch width, 14 inch height, 12 inch depth, 14 inch length. This portable electric jobsite and garage heater has a 1-year limited manufacturer's warranty, it has one phase, is 120 volts AC, 60 Hz, a enamel finish, 152 cfm air flow, 15 Amps, and has fan forced heating.
Technical Specs
Item Portable Electric Jobsite & Garage Heater
Overall Height 14 in
Overall Depth 12 in
Voltage 120V AC
Wattage Output 1,500 W
Housing Finish Enamel
Housing Material Steel
Heating Capacity 5,100 BtuH
Amperage 15 A
Frequency 60 Hz
Mounting Type Surface
Includes 6 ft Cord
NEMA Plug Configuration 5-15P
Overall Length 14 in
Overall Width 12 in
Phase 1
Air Temp. Rise 74 Degrees to 119 Degrees F
Housing Colour Black, Red
Heating Method Fan Forced
Beam Pattern 45 Degrees
Air Flow 152 cfm
Thermal Overheat Protection Automatic Reset
Manufacturers Warranty Length 1 yr Limited
Standards ETL Listed
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$109.92
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$132.08
/ each