PORTABLE ELECTRIC JOBSITE AND GARAGE HEATER, 1.3KW/1½KWATT OUTPUT, 5-15P, 120V AC
PORTABLE ELECTRIC JOBSITE AND GARAGE HEATER, 1.3KW/1½KWATT OUTPUT, 5-15P, 120V AC
MARKEL PRODUCTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This portable electric jobsite and garage heater includes three-prong grounded plug, carrying handle, safety screen, and is made of steel. It is grey/white, measures 10 inch width, 16 inch height, 9½ inch depth, 16 inch length. This portable electric jobsite and garage heater has a 1-year manufacturer's warranty, it has one phase, is 120 volts AC, 60 Hz, a powder coated finish, 70 cfm air flow, 12.5 Amps, has fan forced/radiant heating.
Technical Specs
Item Portable Electric Jobsite & Garage Heater
Overall Height 16 in
Overall Depth 9 1/2 in
Voltage 120V AC
Wattage Output 1,300 W/1,500 W
Housing Finish Powder Coated
Housing Material Steel
Heating Capacity 5,120 BtuH
Amperage 12.5 A
Frequency 60 Hz
Mounting Type Portable, Standing
Includes 3-Prong Grounded Plug, Carrying Handle, Safety Screen
NEMA Plug Configuration 5-15P
Overall Length 16 in
Overall Width 10 in
Phase 1
Air Temp. Rise 67 Degrees F
Housing Colour Grey, White
Heating Method Fan Forced, Radiant
Beam Pattern 180 Degrees
Air Flow 70 cfm
Thermal Overheat Protection Automatic Reset
Manufacturers Warranty Length 1 yr
Standards ETL Listed, C/US Listed
Country of Origin China
(subject to change)
Alternate Products
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$189.86
/ each