!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE CONVECTION HEATER, 15X25X16½ IN, STEEL, STEEL, CONVECTION, 85,000 SQ FT AREA, 225,000 BTUH, INDOOR/OUTDOOR

PORTABLE CONVECTION HEATER, 15X25X16½ IN, STEEL, STEEL, CONVECTION, 85,000 SQ FT AREA, 225,000 BTUH, INDOOR/OUTDOOR

L.B.WHITE

PORTABLE CONVECTION HEATER, 15X25X16½ IN, STEEL, STEEL, CONVECTION, 85,000 SQ FT AREA, 225,000 BTUH, INDOOR/OUTDOOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE CONVECTION HEATER, 15X25X16½ IN, STEEL, STEEL, CONVECTION, 85,000 SQ FT AREA, 225,000 BTUH, INDOOR/OUTDOOR

PORTABLE CONVECTION HEATER, 15X25X16½ IN, STEEL, STEEL, CONVECTION, 85,000 SQ FT AREA, 225,000 BTUH, INDOOR/OUTDOOR

L.B.WHITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $518.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LBWCV225CZPC11002B
  • Mfr. Model # CV225CZPC11002B
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Product Details

This portable convection heater includes hose, regulator, and is made of steel. It is grey, features direct-fired fuel efficiency, no electricity, rugged and measures 15 inch width, 25 inch height, 16½ inch depth. This portable convection heater has a 2-year manufacturer's warranty, a steel finish, and has convection heating.

Technical Specs

  • ItemPortable Convection Heater
  • Heating Capacity Output225,000 BtuH
  • Minimum Cylinder Size100 lb
  • Overall Height25 in
  • Overall Depth16 1/2 in
  • For Use Indoors/OutdoorsIndoor, Outdoor
  • Housing ColourGrey
  • Housing MaterialSteel
  • Thermostat IncludedThermostat Not Included
  • StandardsCSA, US
  • Fuel Type Natural Gas, Propane
  • Heating Area 85,000 sq ft
  • Ignition Type Matchless Piezo
  • Overall Width 15 in
  • Features Direct-Fired Fuel Efficiency, No Electricity, Rugged
  • Heating Method Convection
  • Housing Finish Steel
  • Manufacturers Warranty Length 2 yr
  • Includes Hose, Regulator
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list