!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE AIR CONDITIONER,28 5/8INH,115V

PORTABLE AIR CONDITIONER,28 5/8INH,115V

ECOHOUZNG

PORTABLE AIR CONDITIONER,28 5/8INH,115V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE AIR CONDITIONER,28 5/8INH,115V

PORTABLE AIR CONDITIONER,28 5/8INH,115V

ECOHOUZNG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $883.95 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HOMAECH2210122DHW
  • Mfr. Model # AECH2210122DHW
  • UNSPSC # 52141510
  • CATALOGUE PAGE # 1892
  • Shipping Weight 70.0 lbs

Technical Specs

  • ItemPortable Air Conditioner
  • Operation Mode - HVACCooling/Heating
  • BtuH Cooling - DOE SACC8,000 BtuH
  • Air Flow260 cfm
  • CEER Rating11
  • Watts1200 W
  • Phase1
  • NEMA Plug Configuration - HVAC5-15P
  • System Cooling MethodWater-Cooled
  • Dehumidification Rate3,9 points/h
  • Remote Control FunctionsOn/Off and Temp Control
  • Sound Level55 dBA
  • Air Flow Direction3 Way
  • Max. Supply Hose Length5 ft
  • Max. Exhaust Hose Length5 ft
  • Refrigerant TypeR-32
  • Width17 3/8 in
  • Weight60 lb
  • Cool Air DischargeAuto Swing Air Louvers
  • Duty Rating Light Duty
  • Cooling Capacity 12,000 BtuH
  • Heating Method Cooling Only
  • EER 9.9
  • Amps 10.5 A
  • Voltage 115V
  • Hz 60 Hz
  • Power Cord Length 6 ft
  • Control Type Electronic
  • Programming Capability 12-hr Shut-Off Timer
  • Smart Connectivity Wi-Fi Control
  • Number of Speeds 3
  • Supply Air Flow 265
  • Exhaust Air Flow 255
  • Compressor Type Rotary
  • Height 28 5/8 in
  • Depth 13 11/16 in
  • Standards cUL
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list