PORTABLE A/C, 10000 BTUH, 350 SQ FT, 115V, 60 HZ, 6 FT, ROTARY, ELECTRONIC
PORTABLE A/C, 10000 BTUH, 350 SQ FT, 115V, 60 HZ, 6 FT, ROTARY, ELECTRONIC
TOSOT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This portable air conditioner has a cooling capacity of 10000 BTUH. It covers up to 350 square feet area and operates at 115V and 60 Hz. The electronically controlled air conditioner has a rotary compressor, six feet power cord length, and an on/off temperature control function. It has three-speed and weighs 56.22 pounds.
Technical Specs
Item Portable Air Conditioner
Operation Mode - HVAC Cooling Only
BtuH Cooling - DOE SACC 5,500 BtuH
Air Flow 210
CEER Rating 7.2
Watts 1080
Phase 1
NEMA Plug Configuration - HVAC 5-15P
System Cooling Method Air-Cooled Vented
Dehumidification Rate 3,5
Remote Control Functions On/Off and Temp. Control
Sound Level 51
Air Flow Direction 3 Way
Max. Supply Hose Length 6 ft
Max. Exhaust Hose Length 6 ft
Refrigerant Type R32
Height 31.00
Depth 16.00
Includes Installation Accessories, Window Kit
Cool Air Discharge Adjustable Air Discharge
Duty Rating Light Duty
Cooling Capacity 10,000 BtuH
Heating Method Cooling Only
EER 2.8
Amps 9.5
Voltage 115V AC
Hz 60 Hz
Power Cord Length 6 ft
Control Type Electronic
Programming Capability 24 hr On/Off Timer
Smart Connectivity No
Number of Speeds 3
Supply Air Flow 250
Exhaust Air Flow 250
Compressor Type Rotary
Condensate Tank Capacity No Tank
Width 13.00
Weight 56.22 lb
Standards cUL
Country of Origin China
(subject to change)