!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PORTABLE AIR COMPRESSOR, OIL LUBRICATED, 7.8 GAL, WHEELBARROW, 1.5 HP, 7.4 CFM AT 90 PSI

PORTABLE AIR COMPRESSOR, OIL LUBRICATED, 7.8 GAL, WHEELBARROW, 1.5 HP, 7.4 CFM AT 90 PSI

JENNY

PORTABLE AIR COMPRESSOR, OIL LUBRICATED, 7.8 GAL, WHEELBARROW, 1.5 HP, 7.4 CFM AT 90 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE AIR COMPRESSOR, OIL LUBRICATED, 7.8 GAL, WHEELBARROW, 1.5 HP, 7.4 CFM AT 90 PSI

PORTABLE AIR COMPRESSOR, OIL LUBRICATED, 7.8 GAL, WHEELBARROW, 1.5 HP, 7.4 CFM AT 90 PSI

JENNY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,164.72 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG26JY12
  • Mfr. Model # K15A8P1151
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 215.0 lbs

Technical Specs

  • ItemPortable Air Compressor
  • Lubrication TypeOil Lubricated
  • Output Power1.5 hp
  • Free Air Flow Rate @ Maximum Pressure6.20 cfm
  • Air Tank Size7.8 gal
  • Sound Level85 dBA
  • Electrical ConnectionCord with Plugs
  • Duty CycleContinuous
  • Control TypeOn/Off
  • IncludesCompressor Oil
  • Motor TypeInduction
  • Number of Stages1
  • Outlet Size3/8 in
  • Overall Height24.75 in
  • Overall Width18.25 in
  • Pump Type Piston
  • Air Tank Style Wheelbarrow
  • Free Air Flow Rate 7.4 cfm
  • Maximum Operating Pressure 125 psi
  • Input Voltage 120V AC, 240V AC
  • Current Rating 7.9 A, 15.8 A
  • Weight 179 lb
  • Average Pump Life 5,000 hr
  • Cylinder Material Cast Iron
  • Maximum Speed 1,725 RPM
  • Number of Cylinders 2
  • Outlet Gender Female
  • Outlet Type NPT
  • Overall Length 42.5 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list