!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE GAS TORPEDO HEATER, 170,000 BTUH NG ULTRA

PORTABLE GAS TORPEDO HEATER, 170,000 BTUH NG ULTRA

L.B.WHITE

PORTABLE GAS TORPEDO HEATER, 170,000 BTUH NG ULTRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE GAS TORPEDO HEATER, 170,000 BTUH NG ULTRA

PORTABLE GAS TORPEDO HEATER, 170,000 BTUH NG ULTRA

L.B.WHITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,179.20 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LBWCP170EUNN21163T
  • Mfr. Model # CP170EUNN21163T
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.6 lbs

Technical Specs

  • ItemPortable Gas Torpedo Heater
  • Heating Capacity Output155,000 BtuH
  • Minimum Cylinder Size100 lb
  • Ignition Power SourceElectric
  • Overall Height16 in
  • Overall Depth24 in
  • Built-In Air Pressure Gauge IncludedBuilt-In Air Pressure Gauge Included
  • Flame-Out Sensor IncludedFlame-Out Sensor Included
  • Power Failure Indicator IncludedPower Failure Indicator Not Included
  • On/Off Switch IncludedOn/Off Switch Included
  • Air Flow550 cfm
  • Firing TypeDirect-Fired
  • Fuel Consumption155 cfh
  • Heater Voltage120V AC
  • Housing ColourWhite
  • Housing MaterialSteel
  • Manufacturers Warranty Length2 yr heater, 1 yr parts
  • IncludesRegulator
  • Fuel Type Natural Gas
  • Heating Area 3,500 sq ft
  • Ignition Type Direct Spark
  • Thermostat Included Unit-Mounted
  • Overall Width 9 1/2 in
  • Automatic Safety Shut-Off Included Automatic Safety Shut-Off Included
  • Digital Temperature Readout Included Digital Temperature Readout Not Included
  • LED Diagnostics Included LED Diagnostics Included
  • Thermal Overheat Protection Automatic Reset
  • For Use Indoors/Outdoors Indoor, Outdoor
  • Amperage 1 A
  • Frequency 60 Hz
  • Fuel Gauge Included Fuel Gauge Not Included
  • Heating Method Fan Forced
  • Housing Finish Tri-shield(TM)
  • NEMA Plug Configuration 5-15P
  • Features Electronic Spark Ignition, Heavy Gauge Combustion Chamber, Self Diagnostic Service Saver, Thermostatic Temperature Control, Tri-Shield Finish, Variable Output
  • Standards ANSI Z83.7, CSA 2.14

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list