!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PORTABLE GAS INDIRECT HEATER,750,000 BTUH

PORTABLE GAS INDIRECT HEATER,750,000 BTUH

L.B.WHITE

PORTABLE GAS INDIRECT HEATER,750,000 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PORTABLE GAS INDIRECT HEATER,750,000 BTUH

PORTABLE GAS INDIRECT HEATER,750,000 BTUH

L.B.WHITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $26,166.98 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LBWCI750BSDN42268T
  • Mfr. Model # CI750CSDN42168T
  • UNSPSC # 40101819
  • CATALOGUE PAGE # N/A
  • Shipping Weight 865.0 lbs

Technical Specs

  • ItemIndirect-Fired Portable Heater
  • Heating Capacity Output750,000 BtuH
  • Ignition TypeDirect Spark
  • Thermostat IncludedThermostat Not Included
  • Overall Width32 in
  • Automatic Safety Shut-Off IncludedAutomatic Safety Shut-Off Included
  • Digital Temperature Readout IncludedDigital Temperature Readout Not Included
  • LED Diagnostics IncludedLED Diagnostics Included
  • Thermal Overheat ProtectionAutomatic Reset, Manual Reset
  • For Use Indoors/OutdoorsIndoor, Outdoor
  • Amperage12 A
  • Frequency60 Hz
  • Fuel Gauge IncludedFuel Gauge Not Included
  • Heating MethodFan Forced
  • Housing MaterialMetal
  • Tank Capacity4,000 lb
  • FeaturesFuel-Conscience Design, Optimal Portability
  • StandardsANSI Z83.7/CSA 2.14-2017
  • Fuel Type Natural Gas, Propane
  • Minimum Cylinder Size 4,000 lb
  • Ignition Power Source Electric
  • Overall Height 53 in
  • Overall Depth 94 in
  • Built-In Air Pressure Gauge Included Built-In Air Pressure Gauge Included
  • Flame-Out Sensor Included Flame-Out Sensor Included
  • Power Failure Indicator Included Power Failure Indicator Included
  • On/Off Switch Included On/Off Switch Included
  • Air Flow 4,280 cfm
  • Firing Type Indirect-Fired
  • Fuel Consumption 750 cfh (NG), 34.5 lb/hr (LP)
  • Heater Voltage 120V AC
  • Housing Colour White
  • NEMA Plug Configuration L14-20
  • Manufacturers Warranty Length 2 yr
  • Includes Volt Meter, Wheels
  • Series Foreman(R) 230

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list