!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COIL CLEANING MACHINE, PLASTIC/METAL, 120V AC, 80W, 0.25 GPM, 140 PSI, 35 ° TO 120 ° F

COIL CLEANING MACHINE, PLASTIC/METAL, 120V AC, 80W, 0.25 GPM, 140 PSI, 35 ° TO 120 ° F

SUPCO

COIL CLEANING MACHINE, PLASTIC/METAL, 120V AC, 80W, 0.25 GPM, 140 PSI, 35 °  TO 120 °  F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COIL CLEANING MACHINE, PLASTIC/METAL, 120V AC, 80W, 0.25 GPM, 140 PSI, 35 ° TO 120 ° F

COIL CLEANING MACHINE, PLASTIC/METAL, 120V AC, 80W, 0.25 GPM, 140 PSI, 35 ° TO 120 ° F

SUPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $433.35 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SNTZPB140
  • Mfr. Model # ZPB140
  • UNSPSC # 41111716
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.95 lbs

Product Details

This coil cleaning machine is made of plastic/metal and comes in green. It has an operating voltage of 120V AC/80 W and measures 11 1/2 length x 7 width x 12 inches height. The cleaning machine has a flow rate of 0.25 GPM and maximum operating pressure of 140 pounds per square inch. It has an operating temperature ranging from 35 to 120 degrees Fahrenheit.

Technical Specs

  • ItemCoil Cleaning Machine
  • MaterialMetal, Plastic
  • Length12 in
  • ApplicationAir Conditioning, Refrigeration
  • Colour Green
  • Max. Working Pressure 140 psi
  • Width 7 in
  • For Use With NON-ACIDIC Coil Cleaners
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list