POP UP POOL, 23.70 GALLON CAPACITY, HIGH VISIBILITY, BLACK, 8 X 36 IN, PLIABLE FOAM
POP UP POOL, 23.70 GALLON CAPACITY, HIGH VISIBILITY, BLACK, 8 X 36 IN, PLIABLE FOAM
CAN-ROSS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This black pliable foam pop-up pool can easily spring back into shape. Customize it to the size and shape required to contain leaks and spills up to 23.70 gallons or 90 litres. This durable high-visibility container is 8 x 36 inches.
Technical Specs
Item Pop Up Pool
Bottom Inside Widths 36 in
Height 8 in
Indoor/Outdoor Use Indoor, Outdoor
Manufacturer Warranty 1 yr
Material Thickness 6.5 oz
Shape Circle
Sidewall Type XR-5
Spill Capacity, gal. 23.78 gal
Supports SPCC Compliance No
Bottom Inside Lengths 36 in
Colour Black
Includes Wellhead Hood No
Length 36 in
Material Foam
Recycled Content (%) No Recycled Content
Sidewall Support Material Steel Cable
Product Type Pop Up Pool
Supports NPDES Compliance No
Width 36 in
Country of Origin Canada
(subject to change)