!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POLYURETHANE FOAM SHEET, 4 FT L, 24 IN W, 2 IN THICK, 25 PSI TENSILE STRENGTH, GREY

POLYURETHANE FOAM SHEET, 4 FT L, 24 IN W, 2 IN THICK, 25 PSI TENSILE STRENGTH, GREY

APPROVED VENDOR

POLYURETHANE FOAM SHEET, 4 FT L, 24 IN W, 2 IN THICK, 25 PSI TENSILE STRENGTH, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
POLYURETHANE FOAM SHEET, 4 FT L, 24 IN W, 2 IN THICK, 25 PSI TENSILE STRENGTH, GREY

POLYURETHANE FOAM SHEET, 4 FT L, 24 IN W, 2 IN THICK, 25 PSI TENSILE STRENGTH, GREY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $118.34 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5GDG4
  • Mfr. Model # 5GDG4
  • UNSPSC # 30102521
  • CATALOGUE PAGE # 1200
  • Shipping Weight 3.72 lbs

Product Details

This sheet is made of polyurethane and has a tensile strength of 25 psi. It has an overall length of four feet, an overall width of 24 inches, and a thickness of two inches along with a plain backing. It is grey. Plus, this polyurethane sheet has a maximum temperature of 150 Degrees F, a minimum temperature of -20 Degrees F and a sheet shape.

Technical Specs

  • ItemPolyurethane Sheet
  • GradeStandard
  • Cell TypeSemi-Closed Cell
  • Length4 ft
  • Width24 in
  • Thickness2 in
  • Firmness @ 25% Deflection100 psi
  • Adhesive TypePlain Backing
  • Tensile Strength25 psi
  • Maximum Temperature150 Degrees F
  • TextureSmooth
  • Abrasion ResistanceExcellent
  • Chemical ResistanceFair
  • Weather ResistanceFair
  • Material Polyurethane
  • Shape Sheet
  • Colour Grey
  • Length Tolerance +/-1.000 in
  • Width Tolerance +/-1.000 in
  • Thickness Tolerance +/-0.013 in
  • Backing Type Plain
  • Number of Adhesive Sides 0
  • Minimum Temperature -20 Degrees F
  • Density 2 lb/cu ft
  • Compression Set 120%
  • Oil Resistance Fair
  • Water Resistance Good
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list