!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POLYSTINGER FLASHLIGHT, LED, NYLON POLYMER, YELLOW, POLYCARBONATE LENS, 8 IN L, 50,000 HR LAMP LIFE

POLYSTINGER FLASHLIGHT, LED, NYLON POLYMER, YELLOW, POLYCARBONATE LENS, 8 IN L, 50,000 HR LAMP LIFE

STREAMLIGHT

POLYSTINGER FLASHLIGHT, LED, NYLON POLYMER, YELLOW, POLYCARBONATE LENS, 8 IN L, 50,000 HR LAMP LIFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLYSTINGER FLASHLIGHT, LED, NYLON POLYMER, YELLOW, POLYCARBONATE LENS, 8 IN L, 50,000 HR LAMP LIFE

POLYSTINGER FLASHLIGHT, LED, NYLON POLYMER, YELLOW, POLYCARBONATE LENS, 8 IN L, 50,000 HR LAMP LIFE

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $198.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT76160
  • Mfr. Model # 76160
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Product Details

This PolyStinger series flashlight nylon polymer features charging indicator light. Plus it meets the standards for United Kingdom, European Community Directives. It also has one nickel metal hydride battery, and a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemFlashlight
  • Battery SizeSC
  • Number of Batteries1
  • Body ColourYellow
  • Lighting TechnologyLED
  • Maximum Beam Distance335 m
  • Run Time at Maximum Brightness3 hr
  • Includes ChargerNo
  • IP RatingIPX4
  • Special FeaturesCharging Indicator Light
  • Switch LocationHead
  • Beam Distance Levels167 m 237 m, 335 m
  • Body Diameter1 1/5 in
  • Grip StyleNon Slip
  • Lamp Life50,000 hr
  • Manufacturer Warranty LengthLimited Lifetime
  • Overall Length8 in
  • Resistance PropertiesImpact Resistant, Scratch Resistant, Water Resistant
  • StandardsUnited Kingdom, European Community Directives
  • Battery Chemistry Nickel Metal Hydride
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Material Nylon Polymer
  • Number of Light Output Modes 3
  • Maximum Brightness 485 lm
  • Weight with Batteries 11.5 oz
  • Drop Rating 3 m
  • Series PolyStinger
  • Special Operating Modes Strobe
  • Switch Type Push Button
  • Beam Intensity Levels 7,000 cd, 14,000 cd, 28,000 cd
  • Brightness Levels 120 lm, 240 lm, 485 lm
  • Includes Battery
  • Lens Material Polycarbonate
  • Maximum Run Time 3 hr
  • Power Source Battery
  • Run Time Levels 3 hr, 5.5 hr, 10 hr, 7.5 hr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list