!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
POLYPROP LABEL 1 IN W X 25 FT L

POLYPROP LABEL 1 IN W X 25 FT L

BRADY

POLYPROP LABEL 1 IN W X 25 FT L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
POLYPROP LABEL 1 IN W X 25 FT L

POLYPROP LABEL 1 IN W X 25 FT L

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $74.22 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYM4C10007425
  • Mfr. Model # M4C-1000-7425
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.355 lbs

Technical Specs

  • ItemLabel
  • Compatible Mfr Part NumberBMP41, BMP51, BMP53, M410, M510, M511
  • Label FinishMatte
  • Material PropertiesAutoclavable, Cryogenic storage
  • Roll Length25 ft
  • Indoor/Outdoor UsageIndoor Only
  • Maximum Service Temperature158 Degrees F
  • AdhesiveAdhesive
  • Label Thickness0.004 in
  • Resistance PropertiesChemical-resistant, High Temperature-resistant, Low Temperature-resistant
  • Adhesive Properties Permanent Adhesive
  • Label Colour White
  • Label Material Polypropylene
  • Printer Series Compatibility BMP41, BMP51, BMP53, M410, M510, M511
  • Width 1 in
  • For Print Method Thermal Transfer
  • Minimum Service Temperature -112 Degrees F
  • Adhesive Material Permanent Acrylic
  • Product Type Label
  • Standards Directive 2011/65/EU Compliant, Directive 2015/863 Compliant
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list