!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
Discontinued with Replacement
PNEUMATIC DRILL, 3/8 IN.

PNEUMATIC DRILL, 3/8 IN.

SPEEDAIRE

PNEUMATIC DRILL, 3/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PNEUMATIC DRILL, 3/8 IN.

PNEUMATIC DRILL, 3/8 IN.

SPEEDAIRE

https://catalogue.grainger.ca/?hybris=true
  • Item # GGF2YPP5
  • Mfr. Model # 2YPP5
  • UNSPSC # 27131505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs
Suggested Replacement Product
DRILL, 3/8 IN CHUCK SIZE, GENERAL DUTY, 1,800 RPM FREE SPEED, 0.5 HP, KEYED, REVERSIBLE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $115.93 / EACH

EHC: EHC :

Product Details

Pneumatic Drill, Gen. Duty, Drill Chuck Type Keyed, Chuck Sz. 3/8 In, HP 1/2, Free Spd. 2200 RPM, Avg. CFM at15 Sec. Run Tm. 6.1, CFM atFull Ld. 24, Req. Press. 90 PSI, Reversing, Bearing Ball/Roller Bearing, Composite Handle Mat., Throttle Type Trigger,

Technical Specs

  • ItemAir Drill
  • Drill Chuck TypeKeyed
  • Variable SpeedYes
  • Air Consumption6.10 cfm
  • Min. Hose Size3/8"
  • Throttle TypeTrigger
  • Housing MaterialAluminum
  • Bearing DesignBall and Roller
  • Overall Length7"
  • Chuck Size 3/8"
  • Reversible Yes
  • Free Speed 2,200 RPM
  • Air Inlet 1/4" NPT
  • Air Pressure 90 psi
  • Handle Material Aluminum
  • Gear Train Planetary
  • Tool Weight 2.60 lbs.
  • Includes Chuck Key
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list