!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
VENTURI PNEUMATIC AIR BLOWER, 960 CFM TOTAL AIR FLOW AT 40 PSIG, ½ IN NPT, PLASTIC

VENTURI PNEUMATIC AIR BLOWER, 960 CFM TOTAL AIR FLOW AT 40 PSIG, ½ IN NPT, PLASTIC

ALLEGRO

VENTURI PNEUMATIC AIR BLOWER, 960 CFM TOTAL AIR FLOW AT 40 PSIG, ½ IN NPT, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VENTURI PNEUMATIC AIR BLOWER, 960 CFM TOTAL AIR FLOW AT 40 PSIG, ½ IN NPT, PLASTIC

VENTURI PNEUMATIC AIR BLOWER, 960 CFM TOTAL AIR FLOW AT 40 PSIG, ½ IN NPT, PLASTIC

ALLEGRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $495.70 / each

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALO9518-13
  • Mfr. Model # 9518-13
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 972
  • Shipping Weight 9.0 lbs

Product Details

Plastic Venturi Blowers. Compressed air or saturated steam is the power source for this venturi blower line. Anti-static plastic linear low density polyethylene (LLDPE). Sturdy steel galvanized steel diffuser. Static ground is attached to the base of all

Technical Specs

  • ItemVenturi Pneumatic Air Blower
  • Air Inlet Connection Size1/2 in
  • Air Inlet TypeNPT
  • Total Air Flow @ 40 PSIG960 cfm
  • Air Consumed @ 60 PSIG30 scfm
  • ApplicationVentilation
  • Base MaterialCast Aluminum
  • Overall Length32 5/8 in
  • Includes Cone, Inlet Housing, Multiple Inlet Ports, Static Ground Connection
  • Maximum Inlet Pressure 140 psi
  • Total Air Flow @ 60 PSIG 1,135 cfm
  • Air Consumed @ 40 PSIG 20 scfm
  • Air Consumed @ 80 PSIG 40 scfm
  • Base Diameter 7 1/4 in
  • Housing Material Cast Aluminum
  • Total Air Flow @ 80 PSIG 1,310 cfm
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list