LOCKING PLUG, L8-30P, 480V AC, 30 A, 2 POLES, BLACK/WHITE, SCREW TERMINALS
LOCKING PLUG, L8-30P, 480V AC, 30 A, 2 POLES, BLACK/WHITE, SCREW TERMINALS
HUBBELL WIRING DEVICE-KELLEMS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This locking plug has two poles, is single phase, a voltage rating of 480V AC, and an operating temperature range of -40 Degrees C to 75 Degrees C. It has the following resistance properties: chemical resistant, impact resistant, plus it measures 2.26 inch L. This locking plug meets the standards for CSA, W-C-596, UL 498. It is black/white, and has 16 AWG minimum wire size to 8 AWG maximum wire size.
Technical Specs
Item Locking Plug
Housing Colour Black, White
NEMA Plug Configuration L8-30P
Number of Poles 2
Voltage Rating 480V AC
Connection Orientation Straight
Phase Single
Shrouded No
Blade Material Brass
Face Diameter 1.97 in
For Location Indoor
For Minimum Cable Diameter 0.325 in
Horsepower Rating 5 hp
Market Industrial
Maximum Wire Size 8 AWG
Minimum Wire Size 16 AWG
Overall Length 2.26 in
UL 94 Flammability Rating HB
Current Rating 30 A
IP Rating IP20
Number of Blades 3
Resistance Properties Chemical Resistant, Impact Resistant
Wire Connection Type Screw Terminals
Grade Industrial
Polarized Yes
Wiring Style Standard
Body Length 2.26 in
For Environment Dry
For Maximum Cable Diameter 0.93 in
Grounding Grounded
Housing Material Nylon
Maximum Operating Temperature 75 Degrees C
Minimum Operating Temperature -40 Degrees C
Outside Diameter 2.26 in
Standards CSA Certified C22.2 No. 42, Federal Specification W-C-596, UL 498
Country of Origin United States
(subject to change)
Related Products
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$46.68
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$158.83
/ each
HUBBELL WIRING DEVICE-KELLEMS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$182.97
/ each