!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLUG-IN UTILITY PUMP, 1/4 HORSEPOWER, 3/32 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 120V AC, SENSOR, NPT

PLUG-IN UTILITY PUMP, 1/4 HORSEPOWER, 3/32 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 120V AC, SENSOR, NPT

DAYTON

PLUG-IN UTILITY PUMP, 1/4 HORSEPOWER, 3/32 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 120V AC, SENSOR, NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG-IN UTILITY PUMP, 1/4 HORSEPOWER, 3/32 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 120V AC, SENSOR, NPT

PLUG-IN UTILITY PUMP, 1/4 HORSEPOWER, 3/32 IN MAXIMUM DIAMETER SOLIDS, CONTINUOUS DUTY, 120V AC, SENSOR, NPT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $342.57 / each

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG40GT80
  • Mfr. Model # 40GT80
  • UNSPSC # 40151531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.3 lbs

Technical Specs

  • ItemPlug-In Utility Pump
  • Cord Length50 ft
  • Depth Pumped - Minimum1/8 in
  • Discharge External GenderMale
  • Discharge Internal Diameter1 1/4 in
  • Flow Rate - Maximum12 gpm
  • Flow Rate @ 5 ft of Head30 gpm
  • Frequency60 Hz
  • Impeller MaterialThermoplastic
  • Inlet Internal Diameter4 1/2 in
  • Manufacturers Warranty Length1 yr
  • Motor Housing MaterialThermoplastic
  • Overall Height11 3/4 in
  • Power SourceCorded Electric
  • Rotation Speed - Maximum3,450 RPM
  • Shaft Seal MaterialNitrile Rubber
  • StandardsCSA
  • Switch ActuationSensor
  • Width at Widest Point6 in
  • InstallationFloor Standing
  • Discharge Internal GenderFemale
  • Discharge OrientationVertical
  • Body Diameter 6 in
  • Current 2.50 A
  • Discharge External Diameter 1 1/4 in
  • Discharge External Standard NPT
  • Duty Cycle Continuous
  • Flow Rate @ 10 ft of Head 22 gpm
  • For Media Type Clear Water
  • Horsepower 1/4 hp
  • Includes 50 ft Cord
  • Liquid Temperature - Maximum 104 Degrees F
  • Feet of Head - Maximum 20 ft
  • Operating Water Depth - Minimum 1/8 in
  • Phase Single
  • Rated Voltage 120V AC
  • Series Utility
  • Solids Diameter - Maximum 3/32 in
  • Sump Pit Diameter - Minimum 6 3/4 in
  • Volute Material Plastic
  • Application Dewatering
  • Shaft Seal Type Single Mechanical
  • Discharge Internal Standard NPT
  • Includes Garden Hose Adapter Garden Hose Adapter Not Included
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list