!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLUG-IN UTILITY PUMP,240V AC,26 1/2 IN H

PLUG-IN UTILITY PUMP,240V AC,26 1/2 IN H

TSURUMI

PLUG-IN UTILITY PUMP,240V AC,26 1/2 IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG-IN UTILITY PUMP,240V AC,26 1/2 IN H

PLUG-IN UTILITY PUMP,240V AC,26 1/2 IN H

TSURUMI

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $7,376.18 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38H481
  • Mfr. Model # NK4-22L
  • UNSPSC # 40151531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Technical Specs

  • ItemPlug-In Utility Pump
  • Cord Length32 ft
  • Depth Pumped - Minimum4 1/2 in
  • Discharge External GenderMale
  • Duty CycleYes
  • Flow Rate @ 10 ft of Head200 gpm
  • For Media TypeClear Water
  • Horsepower3 hp
  • Liquid Temperature - Maximum104 Degrees F
  • Feet of Head - Maximum59 ft
  • Operating Water Depth - Minimum14 in
  • PhaseSingle Phase
  • Rated Voltage240V AC
  • SeriesNK
  • Solids Diameter - Maximum5/16 in
  • Sump Pit Diameter - Minimum14 in
  • Volute MaterialIron
  • ApplicationNonflammable Liquids
  • Includes Garden Hose AdapterNo Garden Hose Adapter Included
  • Body Diameter 9 1/4 in
  • Current 13.00 A
  • Discharge External Diameter 3 in
  • Discharge External Standard NPT
  • Flow Rate - Maximum 211 gpm
  • Flow Rate @ 5 ft of Head 211 gpm
  • Frequency 60 Hz
  • Impeller Material High Chrome
  • Manufacturers Warranty Length 2 yr
  • Motor Housing Material Aluminum
  • Overall Height 26 1/2 in
  • Power Source Corded Electric
  • Rotation Speed - Maximum 3,465 RPM
  • Shaft Seal Material Silicone
  • Standards Etl/Cetl
  • Switch Actuation No Switch Included
  • Width at Widest Point 9 1/4 in
  • Thermal Protection Automatic
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list