!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
COMPACT FLUORESCENT BULB, 4-PIN (2G11), T5, 3500K, 4,800 LUMENS, PLUG-IN CFL, 55W

COMPACT FLUORESCENT BULB, 4-PIN (2G11), T5, 3500K, 4,800 LUMENS, PLUG-IN CFL, 55W

GE LAMPS

COMPACT FLUORESCENT BULB, 4-PIN (2G11), T5, 3500K, 4,800 LUMENS, PLUG-IN CFL, 55W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT FLUORESCENT BULB, 4-PIN (2G11), T5, 3500K, 4,800 LUMENS, PLUG-IN CFL, 55W

COMPACT FLUORESCENT BULB, 4-PIN (2G11), T5, 3500K, 4,800 LUMENS, PLUG-IN CFL, 55W

GE LAMPS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.51 / each

EHC: EHC :
Min Qty 25 = $537.75

Compliance and Restrictions

  • None

This product must be purchased in multiples of 25. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GELF55BX835
  • Mfr. Model # F55BX835
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 124
  • Shipping Weight 0.45 lbs

Product Details

Plug-In CFL,Dimmable,Lamp Type Single Tube,Lamp Designation F55BX,Start Type Rapid,55 Watts,Incandescent Equivalent (Watts) 250,Base Type 4-Pin (2G11),Lamp Shape T5,Lamp Tone Neutral,Colour Temperature (K) 3500,CRI 50,Initial Lumens 4800,Average Life 20,0

Technical Specs

  • ItemFluorescent Lamp
  • Bulb DesignationF55BX/835
  • Colour Rendering Index82
  • Lumens4,800 lm
  • Shatter-ResistantNo
  • Watts55 W
  • Bulb Power SourcePlug and Play
  • Bulb Start TypeRapid
  • Rated Life20,000 hr
  • Amps0.55 A
  • Bulb Base Type 4-Pin (2G11)
  • Bulb Shape T5
  • Colour Temperature 3,500K
  • Light Technology Compact Fluorescent
  • Voltage 101V
  • Dimmable Yes
  • Bulb Minimum Starting Temperature 10 Degrees C
  • Overall Length 20 2/3 in
  • Standards 2012 Lighting Legislation Energy Standards
  • Country of Origin Hungary (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list