!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
COMPACT FLUORESCENT BULB, 4-PIN (G24Q-1), T4, 3000K, 900 LUMENS, PLUG-IN CFL, 13W

COMPACT FLUORESCENT BULB, 4-PIN (G24Q-1), T4, 3000K, 900 LUMENS, PLUG-IN CFL, 13W

GE LIGHTING

COMPACT FLUORESCENT BULB, 4-PIN (G24Q-1), T4, 3000K, 900 LUMENS, PLUG-IN CFL, 13W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
COMPACT FLUORESCENT BULB, 4-PIN (G24Q-1), T4, 3000K, 900 LUMENS, PLUG-IN CFL, 13W

COMPACT FLUORESCENT BULB, 4-PIN (G24Q-1), T4, 3000K, 900 LUMENS, PLUG-IN CFL, 13W

GE LIGHTING

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.27 / EACH

EHC: EHC :
Min Qty 10 = $122.70

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10. Please update the quantity to proceed with Checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GELF13DBX/830ECO4P
  • Mfr. Model # F13DBX/830ECO4P
  • UNSPSC # 39101619
  • CATALOGUE PAGE # 124
  • Shipping Weight 0.15 lbs

Product Details

This plug-in cfl bulb meets the standards for 2012 Lighting Legislation Energy Standards, TCLP compliance. It also has ballast dependent voltage, 13 watts, a 4-pin (G24q-1) bulb base, is not shatter resistant, white light colour, 900 lumens, 3,000K colour temperature, a rated life of 17,000 hours, and a 1-year manufacturer's warranty.

Technical Specs

  • ItemPlug-In CFL Bulb
  • Bulb DesignationF13DBX/830/ECO4P
  • Bulb ShapeT4
  • Colour Temperature3,000K
  • Lumens900 lm
  • Light TechnologyFluorescent
  • VoltageBallast Dependent
  • Three-WayNo
  • DimmableYes
  • Light ColourWhite
  • Bulb Minimum Starting Temperature32 Degrees F
  • Overall Length5 in
  • StandardsMeets 2012 Lighting Legislation Energy Standards, TCLP Compliant
  • Bulb Base Type 4-Pin (G24Q-1)
  • Bulb Finish Frosted
  • Colour Rendering Index 82
  • Incandescent Wattage Equivalency 60 W
  • Bulb Housing Glass, Metal
  • Shatter-Resistant No
  • Watts 13 W
  • Rough Service No
  • Bulb Power Source Plug and Play
  • Bulb Manufacturers Warranty Length 1 yr
  • Bulb Start Type Rapid
  • Rated Life 17,000 hr
  • Bulb Dia. 1/2 in
  • Country of Origin Hungary (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list