!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLUG 480V AC 3PH 3P, 4W REVS, 30 A, 250V DC/600V AC, IEC GROUNDING, 15 HP RATING

PLUG 480V AC 3PH 3P, 4W REVS, 30 A, 250V DC/600V AC, IEC GROUNDING, 15 HP RATING

HUBBELL

PLUG 480V AC 3PH 3P, 4W REVS, 30 A, 250V DC/600V AC, IEC GROUNDING, 15 HP RATING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLUG 480V AC 3PH 3P, 4W REVS, 30 A, 250V DC/600V AC, IEC GROUNDING, 15 HP RATING

PLUG 480V AC 3PH 3P, 4W REVS, 30 A, 250V DC/600V AC, IEC GROUNDING, 15 HP RATING

HUBBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $982.19 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HBLHBL430P7WR
  • Mfr. Model # HBL430P7WR
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item30A 480V Ac 3Ph 3P,4W Revs
  • Grounding StyleIEC
  • Housing MaterialComposite
  • NEMA Enclosure Rating4X
  • Number of Wires4
  • StandardsCSA C22.2, UL Listed, UL Listed to IEC60309-1
  • Voltage Rating250V DC, 600V AC
  • Cap TypeNo Cap or Cover
  • FeaturesGasketed Sealing Ring Provides Watertight Seal, Heavy Duty External Cord Grips
  • For Minimum Cable Diameter0.5 in
  • MarketIndustrial
  • Maximum Wire Size8 AWG
  • Minimum Wire Size12 AWG
  • Overall Length8.05 in
  • Resistance PropertiesImpact Resistant, Moisture Resistant, Watertight
  • ShroudedYes
  • Wire Connection TypeScrew Terminals
  • Current Rating 30 A
  • Housing Colour Red
  • IP Rating IP67
  • Number of Poles 3
  • Phase Three
  • Switch Rated No
  • Horsepower Rating 15 hp
  • Connection Orientation Straight
  • For Maximum Cable Diameter 1.22 in
  • Grounding Grounded
  • Maximum Operating Temperature 75 Degrees C
  • Minimum Operating Temperature -40 Degrees C
  • Outside Diameter 3.74 in
  • Power Indicating Light No
  • Reverse Service Yes
  • UL 94 Flammability Rating HB

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list