!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORROSION-RESISTANT STANDARD PLATE CASTER, 4 IN WHEEL DIA, 850 LB, 5⅝ IN MOUNTING H

CORROSION-RESISTANT STANDARD PLATE CASTER, 4 IN WHEEL DIA, 850 LB, 5⅝ IN MOUNTING H

APPROVED VENDOR

CORROSION-RESISTANT STANDARD PLATE CASTER, 4 IN WHEEL DIA, 850 LB, 5⅝ IN MOUNTING H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSION-RESISTANT STANDARD PLATE CASTER, 4 IN WHEEL DIA, 850 LB, 5⅝ IN MOUNTING H

CORROSION-RESISTANT STANDARD PLATE CASTER, 4 IN WHEEL DIA, 850 LB, 5⅝ IN MOUNTING H

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $845.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1VHL8
  • Mfr. Model # S-WHS-4SB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.9 lbs

Technical Specs

  • ItemCorrosion-Resistant Standard Plate Caster
  • Load Rating850 lb
  • Mounting Height5 5/8 in
  • Wheel/Tread MaterialStainless Steel
  • Mounting Plate Size4 in x 5 in
  • Wheel Core MaterialStainless Steel
  • Outside Bolt Hole Spacing3 in x 3 in
  • Wheel/Tread ColourSilver
  • Non-MarkingYes
  • Tread ShapeStandard
  • ApplicationStainless Steel Casters
  • Core ColourSilver
  • Frame FinishStainless Steel
  • Number of Mounting Holes4
  • Swivel ConstructionKingpin
  • Swivel Raceway TypeDouble Ball
  • Wheel Dia. 4 in
  • Wheel Width 2 in
  • Caster Sub-Type Swivel
  • Wheel Bearing Type Precision Ball
  • Mounting Plate Bolt Hole Pattern B
  • Inside Bolt Hole Spacing 2-5/8 in x 3-5/8 in
  • Mounting Bolt Dia. 3/8 in
  • Caster Brake Type No Brake Included
  • Number of Wheels 1
  • Includes Thread Guards No
  • Caster Frame Material Stainless Steel
  • Features Corrosion Resistant
  • Includes Spanner Bushing
  • Standards ICWM
  • Swivel Lock Type No Lock Included
  • Wheel/Tread Hardness 201 BHN
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list