!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STANDARD PLATE CASTER, 6 IN WHEEL DIA, 1560 LB, 7½ IN MOUNTING H, RIGID CASTER, HARD

STANDARD PLATE CASTER, 6 IN WHEEL DIA, 1560 LB, 7½ IN MOUNTING H, RIGID CASTER, HARD

HAMILTON

STANDARD PLATE CASTER, 6 IN WHEEL DIA, 1560 LB, 7½ IN MOUNTING H, RIGID CASTER, HARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STANDARD PLATE CASTER, 6 IN WHEEL DIA, 1560 LB, 7½ IN MOUNTING H, RIGID CASTER, HARD

STANDARD PLATE CASTER, 6 IN WHEEL DIA, 1560 LB, 7½ IN MOUNTING H, RIGID CASTER, HARD

HAMILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $252.99 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG49H532
  • Mfr. Model # R-WH-6DB70
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.5 lbs

Technical Specs

  • ItemPlate Caster
  • Caster Frame MaterialSteel
  • For Axle Dia.1/2 in
  • Load Capacity - Maximum1,560 lb
  • Mounting Height7 1/2 in
  • Mounting Plate Width4 in
  • Wheel Bearing TypeBall
  • Wheel Hardness Rating70 Shore D
  • Wheel/Tread ColourBlack
  • Core ColourGray
  • Inside Slot Spacing - Length3 in
  • Mounting Hole TypeSlot
  • Non-MarkingYes
  • Outside Slot Spacing - Length3.625 in
  • System of MeasurementInch
  • Replacement Wheel49H455
  • Frame FinishEnamel
  • Mounting Plate Thickness1/4 in
  • Overall Wheel Width2 in
  • Swivel ConstructionKingpin
  • Wheel Core MaterialIron
  • Wheel TypeFlat-Free
  • Caster Brake Type No Brake
  • Caster Sub-Type Rigid
  • Includes Spanner Bushing
  • Mounting Bolt Dia. 1/2 in
  • Mounting Plate Length 5 in
  • Tread Shape Standard
  • Wheel Dia. 6 in
  • Wheel Width 2 in
  • Wheel/Tread Material Polyurethane
  • For Surface Type Concrete
  • Inside Slot Spacing - Width 2.625 in
  • Mounting Plate Shape Rectangle
  • Number of Wheels 1
  • Outside Slot Spacing - Width 3 in
  • Application Aerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Chassis Rack Carts, Engine Dollies, Material Carts
  • Features Floor Protective
  • Includes Thread Guards No
  • Number of Mounting Holes 4
  • Standards ANSI ICWM
  • Swivel Lock Type No Lock Included
  • Wheel Core Type Solid
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list