!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
AC BLOWER, W 25 FT DUCT/CANISTER ASSEMBLY, 9 BLADE FAN, 1/3 HP, 8 IN DIA, PLASTIC

AC BLOWER, W 25 FT DUCT/CANISTER ASSEMBLY, 9 BLADE FAN, 1/3 HP, 8 IN DIA, PLASTIC

ALLEGRO

AC BLOWER, W 25 FT DUCT/CANISTER ASSEMBLY, 9 BLADE FAN, 1/3 HP, 8 IN DIA, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AC BLOWER, W 25 FT DUCT/CANISTER ASSEMBLY, 9 BLADE FAN, 1/3 HP, 8 IN DIA, PLASTIC

AC BLOWER, W 25 FT DUCT/CANISTER ASSEMBLY, 9 BLADE FAN, 1/3 HP, 8 IN DIA, PLASTIC

ALLEGRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $990.55 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALO9533-25C
  • Mfr. Model # 9533-25C
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.3 lbs

Product Details

This AC axial blower system features a 25-foot duct and canister assembly and a nine-blade fan. This orange eight-inch blower has 1/3 HP, 4.8 amps, 831 CFM maximum flow in free air, and a 3,400 RPM fan speed. This plastic blower is CSA and CE certified.

Technical Specs

  • ItemConfined Space Blower
  • IncludesFan Only
  • Voltage115V AC
  • MaterialPlastic
  • Length32 in
  • StandardsUL Recognized, CSA Certified, CE Certified
  • Blower/Fan Speed 3,400 RPM
  • Maximum Flow in Free Air 831 cfm
  • Colour Orange
  • Height 14 1/2 in
  • Width 13 1/2 in
  • Type AC Unit, 3A/115 V, 13 ft. Cord, 1/3 HP 831/709/586 CFM (Free Air/1 to 90 Degrees Bend, 2 to 90 Degrees Bend)
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list