!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PLR ROUNDNOSE 1000V SE 6.5 IN

PLR ROUNDNOSE 1000V SE 6.5 IN

FACOM

PLR ROUNDNOSE 1000V SE 6.5 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLR ROUNDNOSE 1000V SE 6.5 IN

PLR ROUNDNOSE 1000V SE 6.5 IN

FACOM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $140.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PRTFA189.17AVSE
  • Mfr. Model # FA-189.17AVSE
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

2 colour warning handle insulation- colour changes from orange to yellow if insulation integrity compromised.

Technical Specs

  • ItemInsulated Pliers
  • Jaw Length1-25/32"
  • Overall Length6-7/8"
  • Grip StyleKnurled
  • Non-SparkingNo
  • ESD-SafeNo
  • ApplicationShaping Bends, Terminals on All Types of Wire
  • Handle ColourOrange
  • Includes Wire CutterNo
  • Jaw Bend0 Degrees
  • Jaw TextureSerrated
  • Nose ShapeRound
  • Tip Width3/16"
  • Plier Type Round Nose Pliers
  • Jaw Width 1-5/16"
  • Maximum Jaw Opening 1 5/16"
  • Tether Ready Yes
  • Insulated Yes
  • Voltage Rating 1,000V
  • Features Long Snipe Nose
  • Handle Style Ergonomic
  • Includes Wire Stripper No
  • Jaw Opening Type Manual
  • Joint Type Solid
  • Plier Material Steel
  • Weight 0.36 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list