!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 3/4 IN JAW L, 3/8 IN JAW W, 6 1/2 IN OVERALL L

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 3/4 IN JAW L, 3/8 IN JAW W, 6 1/2 IN OVERALL L

FACOM

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 3/4 IN JAW L, 3/8 IN JAW W, 6 1/2 IN OVERALL L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 3/4 IN JAW L, 3/8 IN JAW W, 6 1/2 IN OVERALL L

DIAGONAL CUTTING PLIER, FLUSH, STRAIGHT, 3/4 IN JAW L, 3/8 IN JAW W, 6 1/2 IN OVERALL L

FACOM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $111.03 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PRTFA192.16AVSE
  • Mfr. Model # FA-192.16AVSE
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Product Details

2 colour warning handle insulation - colour changes from orange to yellow if insulation integrity compromised.

Technical Specs

  • ItemDiagonal Cutting Pliers
  • Cut ProfileFlush
  • InsulatedInsulated
  • Head Offset Angle0 Degrees
  • Maximum Jaw Opening3/8 in
  • Jaw Width3/8 in
  • Voltage Rating1,000 V
  • Additional Tool FunctionsWire Cutter
  • FeaturesBurnished Nose, Cutting Edges Heat-Treated to Exceed 60 HRC, (2) Colour Warning Handle
  • Handle StyleStandard
  • Plier Type Diagonal Cutting Pliers
  • ESD-Safe Not ESD Safe
  • Non-Sparking Non-Sparking
  • Overall Length 6 1/2 in
  • Jaw Length 3/4 in
  • Jaw Opening Type Manual
  • Tether Ready Tether Ready
  • Cutter Length 3/4 in
  • Handle Colour Orange
  • Plier Material Steel
  • Country of Origin France (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list