!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLIERS WITH CRIMPER, YELLOW STANDARD HANDLE, STANDARD CUSHION GRIP, 8⅜ IN L, 9.6 OZ WEIGHT

PLIERS WITH CRIMPER, YELLOW STANDARD HANDLE, STANDARD CUSHION GRIP, 8⅜ IN L, 9.6 OZ WEIGHT

KLEIN TOOLS

PLIERS WITH CRIMPER, YELLOW STANDARD HANDLE, STANDARD CUSHION GRIP, 8⅜ IN L, 9.6 OZ WEIGHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLIERS WITH CRIMPER, YELLOW STANDARD HANDLE, STANDARD CUSHION GRIP, 8⅜ IN L, 9.6 OZ WEIGHT

PLIERS WITH CRIMPER, YELLOW STANDARD HANDLE, STANDARD CUSHION GRIP, 8⅜ IN L, 9.6 OZ WEIGHT

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.39 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLNJ2078CR
  • Mfr. Model # J207-8CR
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

These pliers with crimper has a length of 8⅜ inch, plus it weighs 9.6 ounce and is not insulated. The handle is yellow and has a standard style/type. It features dual material, grabbing and looping wire, induction-hardened cutting knives, long-nose. In addition, it is not non-sparking, and is not tether ready with a standard cushion grip.

Technical Specs

  • ItemPliers with Crimper
  • Tether ReadyNot Tether Ready
  • Jaw Width1
  • Non-SparkingNot Non-Sparking
  • Connectors CrimpedLugs, Non-Insulated Connectors, Terminals
  • FeaturesDual Material, Grabbing and Looping Wire, Induction-Hardened Cutting Knives, Long-Nose
  • Grip StyleStandard Cushion
  • Nose ShapeLong
  • Insulated Not Insulated
  • Overall Length 8 3/8 in
  • Handle Style Standard
  • Voltage Rating Not Rated
  • Cutting Capacities 16 to 8 AWG (Solid), 18 to 10 AWG (Stranded), Screw Shearing 6-32, 8-32
  • For Wire/Cable Type Solid Wire, Stranded Wire
  • Handle Colour Yellow
  • Weight 9.6 oz
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list